Skip to content Skip to navigation menu
Smooth Cut Lathe File

BAH11041430

Smooth Cut Lathe File
Item #113871633
  • 14 in Length
  • Smooth Cut Style
Smooth Cut Lathe File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Length
  • Smooth Cut Style

features

  • File surface is single cut while edges are uncut
  • For polishing and deburring work in lathes. Releases chips easily and produces smooth surfaces
Width 13/8 in
Cut Style Smooth
Length 14 in
Weight 1.27 LB
EAN or UPC 7311518019297
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison