- 8 in Length
- Bastard Cut Style
- Round Shape
features
- For polishing and deburring work in lathes. Releases chips easily and produces smooth surfaces
- File surface is oberg cut while the edges have one side single cut and one side uncut
| Shape | Round |
| Length | 8 in |
| Cut Style | Bastard |
| Width | 25/32 in |
| Weight | 0.3 LB |
| EAN or UPC | 7311518019303 |

