- 12 in Length
- Bastard Cut Style
- Flat Shape
features
- File surface is oberg cut while the edges have one side single cut and one side uncut
- For polishing and deburring work in lathes. Releases chips easily and produces smooth surfaces
| Shape | Flat |
| Width | 3/16 in |
| Cut Style | Bastard |
| Length | 12 in |
| Weight | 0.83 LB |
| EAN or UPC | 7311518019327 |

