Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bastard Cut Flat File

BAH11100410

SUPERSEDED TO BAHC_1-110-04-1-010W, MTRL - 121956457
Item #113871677
  • 4 in Length
  • Bastard Cut Style
  • Flat Shape
Bastard Cut Flat File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Length
  • Bastard Cut Style
  • Flat Shape

features

  • Edges are tapered towards the point with surfaces being parallel
  • Pointed shape enables user to reach into angles and corners
  • File surfaces is double cut while the edges are single cut
Cut Style Bastard
Length 4 in
Shape Flat
Width 15/32 in
Weight 0.05 LB
EAN or UPC 7311518019334
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison