- 8 in Length
- Second Cut Style
- Flat Shape
features
- Pointed shape enables user to reach into angles and corners
- Edges are tapered towards the point with surfaces being parallel
- File surfaces is double cut while the edges are single cut
| Length | 8 in |
| Width | 25/32 in |
| Cut Style | Second |
| Shape | Flat |
| Weight | 0.28 LB |
| EAN or UPC | 7311518019396 |

