- 8 in Length
- Second Cut Style
features
- Pointed shape enables user to reach into angles and corners
- File surfaces is double cut while the edges are single cut
- Edges are tapered towards the point with surfaces being parallel
| Length | 8 in |
| Width | 25/32 in |
| Handle Type | Ergo™ |
| Cut Style | Second |
| Weight | 0.44 LB |
| EAN or UPC | 7311518003630 |

