- 12 in Length
- Bastard Cut Style
- Flat Shape
features
- Edges are tapered towards the point with surfaces being parallel
- Pointed shape enables user to reach into angles and corners
- File surfaces is double cut while the edges are single cut
| Length | 12 in |
| Shape | Flat |
| Cut Style | Bastard |
| Width | 1 3/16 in |
| Weight | 0.78 LB |
| EAN or UPC | 7311518019440 |

