Skip to content Skip to navigation menu
Bastard Cut Mill File (USA Type)-Two F with Ergo™ Handle

BAH11430812

Bastard Cut Mill File (USA Type)-Two F with Ergo™ Handle
Item #113871798
  • 8 in Length
  • Bastard Cut Style
Bastard Cut Mill File (USA Type)-Two F with Ergo™ Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Length
  • Bastard Cut Style

features

  • Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
  • Surfaces and edges are single cut
  • Can be used for polishing and deburring work in lathes
  • Suitable for engineering and sharpening file applications
Width 25/32 in
Cut Style Bastard
Length 8 in
Handle Type Ergo™
Weight 0.31 LB
EAN or UPC 7311518028077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison