- 8 in Length
- Smooth Cut Style
- Flat Shape
features
- Suitable for engineering and sharpening file applications
- Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
- Can be used for polishing and deburring work in lathes
- Surfaces and edges are single cut
| Length | 8 in |
| Width | 25/32 in |
| Shape | Flat |
| Cut Style | Smooth |
| Weight | 0.2 LB |
| EAN or UPC | 7311518106041 |

