- 10 in Length
- Second Cut Style
- Flat Shape
features
- Surfaces and edges are single cut
- Can be used for polishing and deburring work in lathes
- Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
- Suitable for engineering and sharpening file applications
| Cut Style | Second |
| Shape | Flat |
| Length | 10 in |
| Width | 1 in |
| Weight | 0.37 LB |
| EAN or UPC | 7311518106058 |

