- 12 in Length
- Second Cut Style
features
- Designed for fast and easy cutting on plastic laminates. Excellent for edge finishing. Single cut
| Cut Style | Second |
| Width | 31/32 in |
| Length | 12 in |
| Weight | 0.7 LB |
| EAN or UPC | 7311518175450 |
| Cut Style | Second |
| Width | 31/32 in |
| Length | 12 in |
| Weight | 0.7 LB |
| EAN or UPC | 7311518175450 |