- 10 in Length
- Bastard Cut Style
- Square Shape
features
- Surfaces are tapered towards the point and has a double cut
- Designed for filing grooves, rectangular holes, inside corners and for fine-adjustments of cutting tools
| Length | 10 in |
| Cut Style | Bastard |
| Width | 25/64 in |
| Shape | Square |
| Handle Type | Ergo™ |
| Weight | 0.47 LB |
| EAN or UPC | 7311518000400 |

