- 6 in Length
- Smooth Cut Style
- Square Shape
features
- Ideal for deburring and filing angles and inner corners
- Shaped in an equilateral triangle that tapers towards the point and has double surface cuts
- Can be used for filing of holes, large fillets and concave surfaces
| Length | 6 in |
| Shape | Square |
| Cut Style | Smooth |
| Width | 7/16 in |
| Weight | 0.11 LB |
| EAN or UPC | 7311518019983 |

