- 8 in Length
- Smooth Cut Style
- Square Shape
features
- Ideal for deburring and filing angles and inner corners
- Shaped in an equilateral triangle that tapers towards the point and has double surface cuts
- Can be used for filing of holes, large fillets and concave surfaces
| Length | 8 in |
| Cut Style | Smooth |
| Width | 5/8 in |
| Shape | Square |
| Weight | 0.33 LB |
| EAN or UPC | 7311518020019 |

