- 10 in Length
- Bastard Cut Style
- Half Round Shape
features
- Used for filing concave and flat surfaces as well as large holes and deburring requirements. Edges and surfaces are tapered towards the point and has double surface cuts
| Handle Type | Ergo™ |
| Length | 10 in |
| Shape | Half Round |
| Cut Style | Bastard |
| Width | 1 3/64 in |
| Weight | 0.67 LB |
| EAN or UPC | 7311518000493 |

