- 12 in Length
- Bastard Cut Style
- Round Shape
features
- Used for filing concave and flat surfaces as well as large holes and deburring requirements. Edges and surfaces are tapered towards the point and has double surface cuts
| Width | 1 7/32 in |
| Length | 12 in |
| Cut Style | Bastard |
| Shape | Round |
| Weight | 0.9 LB |
| EAN or UPC | 7311518020194 |

