- 6 in Length
- Bastard Cut Style
- Round Shape
features
- Regularly used for filing holes, large fillets and concave surfaces. File is tapered to a point and has a double cut
| Cut Style | Bastard |
| Length | 6 in |
| Width | 15/32 in |
| Shape | Round |
| Weight | 0.06 LB |
| EAN or UPC | 7311518020279 |

