- 8 in Length
- Bastard Cut Style
- Round Shape
features
- Regularly used for filing holes, large fillets and concave surfaces. File is tapered to a point and has a double cut
| Width | 5/16 in |
| Shape | Round |
| Length | 8 in |
| Cut Style | Bastard |
| Weight | 0.15 LB |
| EAN or UPC | 7311518020309 |

