- 10 in Length
- Bastard Cut Style
- Round Shape
features
- Regularly used for filing holes, large fillets and concave surfaces. File is tapered to a point and has a double cut
| Shape | Round |
| Handle Type | Ergo™ |
| Length | 10 in |
| Cut Style | Bastard |
| Width | 25/64 in |
| Weight | 0.44 LB |
| EAN or UPC | 7311518000578 |

