- 3 1/2 in Length
- 18 Teeth Per Inch
- 100 Piece
features
- Car-body saw blades for pneumatic or electric reciprocating body shop saws. Mainly used in automotive bodyshops. Bulk packed for heavy usage applications
| No. of Pieces | 100 |
| Material | Carbide Tipped |
| Length | 3 1/2 in |
| Teeth Per Inch | 18 |
| Weight | 0.72 LB |
| EAN or UPC | 7311518202361 |

