- 5 in Length
- Second Cut Style
- Taper Shape
features
- File is triangular with edges tapering towards the point with surface and edges single cut
- Used for sharpening of all types of saws with fine cross toothing
| Length | 5 in |
| Cut Style | Second |
| Shape | Taper |
| Width | 3/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 7311518028213 |

