- 3 Piece
features
- >Precision hardened and anti-corrosion treated
- Slim head with tapered jaws combine easy accessibility with extra turning strength
- Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
| No. of Pieces | 3 |
| Set Includes | 8070 R US(1), 8071 R US(1), 8072 R US(1) |
| Inch/Metric | Inch |
| Weight | 2.866 LB |
| EAN or UPC | 662459979209 |

