- 7 Piece
- Bi-Metal Material
features
- >Fits holesaws 9/16"-13/16", 1-1/4"-6"
- Holesaws: 7/8", 1", 1-1/8", 1-1/4", 1-1/2"
- Arbor: 3834-ARBR-730
- Adapter: 3834-ADP
| Material | Bi-Metal |
| Weight | 2.06 LB |
| EAN or UPC | 7311518454920 |
| Material | Bi-Metal |
| Weight | 2.06 LB |
| EAN or UPC | 7311518454920 |