- 13 Piece
- Bi-Metal Material
features
- >Holesaws: 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
- Adapter: 3834-ADP
- Arbors: 3834-ARBR-730 and 3834-ARBR-1152QC
- Pilot Drill: 3834-DRL-1
- Fits holesaws 9/16"-1-3/16", 1-1/4"-6"
| Material | Bi-Metal |
| Weight | 4.59 LB |
| EAN or UPC | 7311518454937 |

