- 21 Piece
- Bi-Metal Material
features
- >Fits holesaws 9/16"-13/16", 1-1/4"-6"
- Holesaws: 3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/8", 4-3/4"
- Arbors: 3834-ARBR-1130 and 3834-ARBR-11152QC
- Pilot Drill: 3834-DRL-1 (3 pcs)
| Material | Bi-Metal |
| Weight | 10.76 LB |
| EAN or UPC | 7311518454975 |

