- 9 in Length
- 10/14 Teeth Per Inch
- 100 Piece
features
- >The pallet repair blade is developed in close co-operation with pallet repair shops
- The unique front design prevents the blade front from getting stuck in close by wood beams when cutting nails in damaged parts of the pallet
- By increasing the shank radius we have improved the fatigue strength
- 10/14 TPI has proved to be the most popular toothing amongst users in pallet repair shops. This toothing has good material removal rate in wood with nails and high strength to tooth breakage
| Length | 9 in |
| Material | Bi-Metal |
| No. of Pieces | 100 |
| Teeth Per Inch | 10/14 |
| Weight | 4.08 LB |
| EAN or UPC | 7314150361649 |

