- 9 in Length
- 10 Teeth Per Inch
- 5 Piece
features
- The Fire & Rescue bi-metal blade with precision ground teeth is an extra heavy duty blade for metal/demolition applications, to be used in extreme conditions
| No. of Pieces | 5 |
| Length | 9 in |
| Material | Bi-Metal |
| Teeth Per Inch | 10 |
| Weight | 0.24 LB |
| EAN or UPC | 7314150362011 |

