Skip to content Skip to navigation menu
2 Piece Bi-Metal Reciprocating Saw Blade

BAH900914HT2

2 Piece Bi-Metal Reciprocating Saw Blade
Item #116915206
  • 9 in Length
  • 14 Teeth Per Inch
  • 2 Piece
2 Piece Bi-Metal Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 in Length
  • 14 Teeth Per Inch
  • 2 Piece

features

  • >Heavy standard (HST) Bi-Metal blades with precision ground teeth are a series of extra thick blades with a wider body that makes it more rigid and{RETURN}has a higher resistance to fracturing and bending, allowing straighter cuts
  • Standard (ST) Bi-Metal blades with coarse precision ground teeth are a series of flexible blades with a standard body that makes it more flexible and easy to bend into position
  • The Heavy Metal blade family is designed for demanding metal cutting in thick materials
No. of Pieces 2
Length 9 in
Material Bi-Metal
Teeth Per Inch 14
Weight 0.08 LB
EAN or UPC 7314150362202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison