- 12 in Length
- 18 Teeth Per Inch
- 2 Piece
features
- >The Metal blade family is designed for demanding metal cutting
- Slope shaped nose for various types of cuts
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
- The standard-shaped (ST) blades with high performance and precision ground teeth
| No. of Pieces | 2 |
| Material | Bi-Metal |
| Teeth Per Inch | 18 |
| Length | 12 in |
| Weight | 0.09 LB |
| EAN or UPC | 7314150364275 |

