- 12 in Length
- 5/8 Teeth Per Inch
- 5 Piece
features
- >The Sandflex® Demolition slope (DSL) Bi-Metal blades are a series of extra thick and wide saw blades for demolition and heavy-duty work
- Perfect for nail-embedded wood
| Material | Bi-Metal |
| Teeth Per Inch | 5/8 |
| No. of Pieces | 5 |
| Length | 12 in |
| Weight | 0.37 LB |
| EAN or UPC | 7314150361953 |

