- 6 in Length
- 7 Teeth Per Inch
- 2 Piece
features
- >Unique bevel-ground teeth provide a quick cut and deliver the best results in wood
- The blade is made of High Carbon Steel and the teeth are induction hardened for a very long life before being coated for minimum friction
- The toothing allows considerably faster cutting compared to traditional blades
- 7 for all-round wood cut
| Length | 6 in |
| Teeth Per Inch | 7 |
| Material | High Carbon Steel |
| No. of Pieces | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 7314150364725 |

