- 12 in Length
- 7 Teeth Per Inch
- 2 Piece
features
- >The blade is coated for minimum friction
- Slope (SL) shape for various types of cuts
- The toothing allows considerably faster cutting compared to traditional blades
- The Plaster and Board Bi-Metal blade is designed for demanding cutting in both plaster and different types of wooden chip boards
| Material | Bi-Metal |
| No. of Pieces | 2 |
| Length | 12 in |
| Teeth Per Inch | 7 |
| Weight | 0.11 LB |
| EAN or UPC | 7314150364596 |

