Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
2 Piece Bi-Metal Reciprocating Saw Blade

BAH9604GRST2

2 Piece Bi-Metal Reciprocating Saw Blade
Item #116915280
  • 4 in Length
  • 2 Piece
2 Piece Bi-Metal Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Length
  • 2 Piece

features

  • Carbide Grit for cutting hard materials such as tiles, ceramics and glass Shape Standard (ST)
Material Bi-Metal
Length 4 in
No. of Pieces 2
Weight 0.05 LB
EAN or UPC 7314150364930
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison