Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1 Piece Carbide Tipped Reciprocating Saw Blade

BAH961206ST1

1 Piece Carbide Tipped Reciprocating Saw Blade
Item #116915285
  • 12 in Length
  • 6 Teeth Per Inch
  • 1 Piece
1 Piece Carbide Tipped Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • 6 Teeth Per Inch
  • 1 Piece

features

  • >A new wide range of 3 and 6 TPI carbide tipped blades for cutting of nonferrous materials such as lightweight concrete, bricks, fiberglass
  • Universal shank - fits any type reciprocating saw
  • Comes in two shapes, Slope (SL) shape for various types of cuts and Standard (ST) shape for fast and aggressive straight cuts
Material Carbide Tipped
No. of Pieces 1
Teeth Per Inch 6
Length 12 in
Weight 0.22 LB
EAN or UPC 7314150364923
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison