Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SAE Side Nut Chrome Adjustable Wrench

BAH97CUS

SAE Side Nut Chrome Adjustable Wrench
Item #113865897
  • Side Nut Type
  • 30 in Length
SAE Side Nut Chrome Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Side Nut Type
  • 30 in Length

features

  • >Measurement scale on head conveniently shows fastener size
  • Forged in one piece for better performance
  • Head angle 15° provides better accessibility
  • Side nut adjustable wrenches for heavy duty applications
Inch/Metric Inch
Finish Chrome
Weight 11.79 LB
EAN or UPC 7314150353798
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison