Skip to content Skip to navigation menu
Cut Filemaster with Ergo™ Handle

BAHFM10

Cut Filemaster with Ergo™ Handle
Item #113872315
  • 10 in Length
Cut Filemaster with Ergo™ Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Length

features

  • Designed for shear cuts on steel, plastics, laminates and hard woods. Also good for finishing in most materials
  • The edges are parallel and uncut, and the surface has milled teeth - one side shear cut and one side curved teeth
  • Has curved teeth for fast removal of soft metals, lead, aluminum, soft woods and fillers
  • File coated with a protective layer of paint
Handle Type Ergo™
Width 29/32 in
Length 10 in
Weight 0.59 LB
EAN or UPC 7311518010881
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison