features
- >High performance alloy steel, two-component handles for maximum grip comfort
- Narrow design head for great accessibility in confined spaces
- Hardened teeth (60 HRC to 62 HRC) for a long product life and strong gripping on any shape
- Phosphate finish, anti-corrosion treated
- Self-adjusting patented lateral lever
- Designed to prevent fingers being pinched
- Up to 35% bigger mouth opening compared to market standard
- Flat and round grip shape with auto-tightening device
- Slim jaws provide easy accessibility
- Sturdy box joint frame and slim design
- ISO 8976, IEC 60900
- 1000V quick-adjust water pump pliers
| Weight | 0.87 LB |
| EAN or UPC | 7314150421657 |

