- SA
- 2-Button
- 3-Wire
- 10 FT Cord
- Used With 12V
features
- Weatherproof
- Dustproof
- For all 12 V DC power units
| Function | SA, 2-button, 3-wire |
| DC Voltage | 12 V |
| Cord Length | 10 ft |
| Buttons | 2 |
| Wire Rows | 3 |
| Weight | 2.0 LB |
| EAN or UPC | 615986030455 |
| Function | SA, 2-button, 3-wire |
| DC Voltage | 12 V |
| Cord Length | 10 ft |
| Buttons | 2 |
| Wire Rows | 3 |
| Weight | 2.0 LB |
| EAN or UPC | 615986030455 |