- HPU Remote
- DA
- 2-Button
- 4-Wire
- 10' Cord
features
- Weatherproof
- Dustproof
- For all 12 V DC power units
| Buttons | 2 |
| Wire Rows | 4 |
| Cord Length | 10 ft |
| Function | DA, 2-button, 4-wire |
| DC Voltage | 12 V |
| Weight | 1.0 LB |
| EAN or UPC | 615986030479 |
| Buttons | 2 |
| Wire Rows | 4 |
| Cord Length | 10 ft |
| Function | DA, 2-button, 4-wire |
| DC Voltage | 12 V |
| Weight | 1.0 LB |
| EAN or UPC | 615986030479 |