- Maxim™ HPU
- 4 Way, 3 Position Solenoid Operation
- 8' Cord
- 12V DC, Double Acting
features
- All units are 12 VDC
- Built-in hand pump and manual release button on valve allow use without electrical power in emergency
- Lift, hold and lower
- Check valve to prevent reverse flow
- Relief valve and manual valve included
- Pre-wired remote included
| Tank Size | 3 qt |
| Valve Type | Solenoid 4 Way, 3 Position |
| Height | 10.300 in |
| Length | 16.700 in |
| Port Size | SAE-6 |
| Single/Double-Acting | Double Acting |
| DC Voltage | 12 V |
| Pressure | 2500 psi |
| Tank Material | Steel |
| Rated Flow | 1.3 gal/min |
| Weight | 52.0 LB |
| EAN or UPC | 615986023365 |

