- Auto Hoist
- 12V AC
- 1.3 Flow
- 3 Gallon Tank
- Power Up And Gravity Down
features
- Single-acting AC power unit
- 2.5 hp, single phase electric motor
- Power up and gravity down
- Check valve to protect pump and prevent reverse flow
- Relief valve to protect the system
- This unit is used mainly on automotive lifts/hoists
| Rated Flow | 1.3 gal/min |
| DC Voltage | 12 V |
| Pressure | 2500 psi |
| Tank Material | Steel |
| Tank Size | 3 gal |
| Length | 34 in |
| Width | 6 1/2 in |
| Height | 9 1/2 in |
| Voltage | 220 |
| RPM | 1750 rpm |
| Port Size | SAE-6 |
| Single/Double-Acting | Single Acting |
| Weight | 66.0 LB |
| EAN or UPC | 615986023440 |

