- Maxim™ HPU
- Pre-Wired 10 FT Remote Control
- Built In Hand Pump Can Be Used Without Electrical Power In An Emergency
- 12V DC
- Power Up And Gravity Down
features
- All units are 12 VDC
- Built-in hand pump and manual release button on valve allow use without electrical power in emergency
- Lift, hold and lower
- Check valve to prevent reverse flow
- Relief valve and manual valve included
- Pre-wired remote included
| Height | 10 1/2 in |
| Cord Length | 10 ft |
| Tank Size | 6 qt |
| Rated Flow | 1.3 gal/min |
| Single/Double-Acting | Single Acting |
| Tank Material | Steel |
| DC Voltage | 12 V |
| Valve Type | Solenoid, Manual |
| Pressure | 2500 psi |
| Length | 20 in |
| Port Size | 3/8 NPT |
| Weight | 45.0 LB |
| EAN or UPC | 615986023426 |

