- Maxim™ HPU
- Pre-Wired 10 FT Remote Control
- 12V DC
- Single Acting
- Power Up And Gravity Down
features
- All units are 12 VDC
- Built-in hand pump and manual release button on valve allow use without electrical power in emergency
- Lift, hold and lower
- Check valve to prevent reverse flow
- Relief valve and manual valve included
- Pre-wired remote included
| Length | 20.240 in |
| Tank Material | Steel |
| Rated Flow | 1.3 gal/min |
| Valve Type | Solenoid |
| Port Size | SAE-6 |
| Pressure | 2500 psi |
| Tank Size | 12 qt |
| Cord Length | 10 ft |
| Single/Double-Acting | Single Acting |
| Height | 9 1/2 in |
| DC Voltage | 12 V |
| Weight | 47.0 LB |
| EAN or UPC | 615986023402 |

