- Maxim™ HPU
- 12V DC, Double Acting
- 4 Way, 3 Position Manual Valve And Pilot Check Valve
features
- All units are 12 VDC
- Built-in hand pump and manual release button on valve allow use without electrical power in emergency
- Lift, hold and lower
- Check valve to prevent reverse flow
- Relief valve and manual valve included
- Pre-wired remote included
| Valve Type | Solenoid 4 Way, 3 Position, Pilot Check Valve |
| Pressure | 2500 psi |
| Rated Flow | 1.3 gal/min |
| Single/Double-Acting | Double Acting |
| Length | 20 1/2 in |
| Height | 7 in |
| Port Size | 1/4 NPT |
| Tank Material | Steel |
| DC Voltage | 12 V |
| Tank Size | 3 qt |
| Weight | 38.0 LB |
| EAN or UPC | 615986023358 |

