- Pumping Station
features
- 12 VDC
- Single-acting power unit
- No remote
- Check valve incorporated to prevent reverse flow
- Power up and gravity down
- Use in applications where control valves are mounted externally and away from the power unit
| Port Size | SAE-6 |
| Tank Material | Steel |
| Tank Size | 6 qt |
| Pressure | 2500 psi |
| Length | 18.160 in |
| Height | 8 1/4 in |
| Rated Flow | 1.3 gal/min |
| DC Voltage | 12 V |
| Weight | 41.0 LB |
| EAN or UPC | 615986023389 |

