- Maxim™ AC Dock Leveler
- Helps With Loading/Unloading Of Tractor Trailers
- 1 Phase Motor
- 6 Qt. Poly Tank
features
- Helps with the loading/unloading of tractor trailers
| Phase | Single Phase |
| RPM | 3450 rpm |
| Pressure [Max] | 2400 psi |
| Voltage Rating | 115/230 |
| Port Size | SAE-6 |
| Height | 8.300 in |
| Tank Material | Poly |
| Length | 21 1/2 in |
| Tank Size | 6 qt |
| Weight | 46.0 LB |
| EAN or UPC | 615986030493 |

