- Maxim™ HPU
- 12V DC
- Double Acting
- Designed For Long Term Load Holding Is Required
- Pre-Wired 16 FT Remote Control
features
- All units are 12 VDC
- Built-in hand pump and manual release button on valve allow use without electrical power in emergency
- Lift, hold and lower
- Check valve to prevent reverse flow
- Relief valve and manual valve included
- Pre-wired remote included
| Single/Double-Acting | Double Acting |
| Rated Flow | 1.3 gal/min |
| Length | 22 in |
| Pressure | 2500 psi |
| Cord Length | 16 ft |
| Port Size | SAE-6 |
| Valve Type | Solenoid 4 Way, 3 Position |
| Tank Size | 6 qt |
| Tank Material | Steel |
| DC Voltage | 12 V |
| Height | 10.300 in |
| Weight | 52.0 LB |
| EAN or UPC | 615986030509 |

