- Maxim™ HPU
- 12V DC
- Double Acting
- 1 Gallon Poly
- Remote Included
features
- All units are 12 VDC
- Built-in hand pump and manual release button on valve allow use without electrical power in emergency
- Lift, hold and lower
- Check valve to prevent reverse flow
- Relief valve and manual valve included
- Pre-wired remote included
| Valve Type | Solenoid |
| Pressure | 2500 psi |
| Tank Material | Poly |
| Single/Double-Acting | Double Acting |
| Tank Size | 4 qt |
| Port Size | SAE-6 |
| DC Voltage | 12 V |
| Length | 16.700 in |
| Rated Flow | 1.3 gal/min |
| Height | 8 in |
| Weight | 30.0 LB |
| EAN or UPC | 615986030547 |

