- Maxim™ WC Welded Cylinder
- 2 Bore X 8 ASAE Stroke
- Clevis Mounted
- Designed For Demanding Applications
features
- Clevis mounted cylinder that exceeds the highest standards
- Designed for demanding applications and are built to ensure maximum reliability and performance
- Painted black
- Double-acting applications
- Ductile iron piston ASTM A536 65-45-12 for excellent life
- Grade 8, high tensile zinc-plated piston lock nut
- High tensile, cold drawn tube, precision honed for extended seal life
- Nitrile o-ring tube seal with polytemp hytrel back-up
- High tensile ground and polished hard chrome plated rod
- Rod seal: standard PolyPak with B lip design (polyurethane u-cup with nitrile o-ring expander)
- Polyurethane wiper
- End mounts: cast female clevises with pins and clips included
- High tensile zinc-plated steel pin and pin clip
- Piston I.D. seal: o-ring
- Piston O.D. seal: hallite 755 piston seal
- SAE o-rings ports
| Cylinder Type | Welded |
| Cylinder Style | Welded |
| Port Size | SAE-6 |
| Stroke Length [Max] | 8 in |
| Retraction Length | 20 1/4 in |
| Extended Length | 28 1/4 in |
| Pin Diameter | 1 in |
| Bore Size | 2 in |
| Operating Pressure | 3,000.0 psi |
| Rod Diameter | 1 1/4 in |
| Weight | 16.98 LB |
| EAN or UPC | 615986019092 |

