- 10 in Wheel Diameter
- 1800 rpm/1500 rpm Speed
- F-1 Mount
features
- Grinders supplied with one 36 grit and one 60 grit grinding wheel
- grinder/buffers supplied with one 36 grit grinding wheel and one wire brush wheel 0.014" wire
- 115 V and 115/230 V, single phase, 60 Hz units are supplied with start/stop switch, 8 ft 3" conductor cord with plug connected for 115 V
- 115/230 V units are reconnectable for 230 V with plug change
- No cord or plug supplied
| Multispeed | Single Speed |
| Style | Grinder |
| Voltage | 208-230/460 |
| Poles | 4 |
| Grinding Wheel Dia. | 10 in |
| RPM | 1800 rpm |
| Wheel Width | 1 in |
| Insulation Class | B |
| HP | 1 1/2 |
| Frequency [Max] | 60 Hz |
| Shank Size | 7/8 in |
| Service Factor | 1 |
| Standard | CSA |
| Pedestal | GA16, Sold Separately |
| Dust Control Type | DC10 |
| Shaft Dia. | 0.875 in |
| Voltage Rating | 460, 230, 208 |
| Phase | Three Phase |
| Enclosure | TENV |
| Type of Grinder | Bench |
| Overall Length | 24.12 in |
| Synchronous | 1800 rpm |
| Full Load Current | 4.6-4.4/2.2 |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Type | Wheel Grinder |
| Frequency | 50 Hz |
| Mount Type | F1 |
| Wheel Dia. | 10 in |
| Speed | 1800 rpm/1500 rpm |
| Base | Rigid |
| Mult. Sym. | G1 |
| Shaft Rotation | Phase Seq-Opp Std Rot (CWODE) |
| Duty Cycle | Continuous |
| Weight | 134.0 LB |
| EAN or UPC | 781568127179 |

